Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 50 Grt, Ceramc, 3/4x12", PK20, Coated, 3/4" W, 12" L, 50 Grit, Coarse, Ceramic, XK870X
Mfr # 307822
Zoro # G1885928
product price: $18.55
/pk 20, $0.93/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Length 12"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 307822
- Zoro # G1885928
- UPC # 00662558019271
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3/4" |
Length | 12" |
Details
Item | Abrasive Belt,50 Grt,Ceramc,3/4x12",PK20 |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 50 |
Grade | Coarse |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,50 Grt,Ceramc,3/4x12 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" Tube Center Wire Wheel - .008 CS Wire, 1/2" A.H. (81543)
- MERIT Qk Chang Dsc BU Pad, 2D, TS, TurnOnOff (08834160011)
- PFERD 1/2" x 2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 60 Grit (41837)
- MAKITA X-LOCK 5x1/4x 7/8" General Purpose (E-00452)
- VSM Abrasive Belt, 100 G, Cer, 1-1/2 x 24", PK10, Coated, 1-1/2" W, 24" L, 100 Grit, Fine, Ceramic, XK870X (307850)
- VSM Abrasive Belt, 80 Grit, AO, 37 x 60", PK3, Coated, 37" W, 60" L, 80 Grit, Medium, Aluminum Oxide, Brown (65683)
- VSM Abrasive Belt, 80 Grt, Ceramc, 1/4x18", PK20, Coated, 1/4" W, 18" L, 80 Grit, Medium, Ceramic, XK870X (286189)
- VSM Abrasive Belt, 60 Grit, Zirc, 1/2x24", PK20, Coated, 1/2" W, 24" L, 60 Grit, Medium, Zirconia, ZK713X (81879)
- VSM Abrasive Belt, 40 Grit, Zirc, 37 x 60", PK2, Coated, 37" W, 60" L, 40 Grit, Coarse, Zirconia, ZK713X (97194)
- VSM Abrasive Belt, 320 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 320 Grit, Very Fine, Aluminum Oxide (100770)
- NORTON ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 80 Grit, Medium, Ceramic, R981 SG, Red (78072718751)
- Vsm Coated Sanding Belts