Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 50 Grit, Zirc, 8 x 107", PK10, Coated, 8" W, 107" L, 50 Grit, Coarse, Zirconia, ZK713X
Mfr # 109008
Zoro # G1904493
Free Shipping & Returns
$226.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 8"
- Length 107"
- Grit 50
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 109008
- Zoro # G1904493
- UPC # 00662558020420
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 8" |
Length | 107" |
Details
Item | Abrasive Belt,50 Grit,Zirc,8 x 107",PK10 |
Abrasive Type | Coated |
Grit | 50 |
Grade | Coarse |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,50 Grit,Zirc,8 x 107 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4" Dia, 1/4" Thick, 3/8" Arbor Hole Size, Aluminum Oxide (20012)
- HOLEX Abrasive flap disc speed ZA, flat, Dia 115 mm, Grit: 80 (565294 80)
- PEARL SRT Flextron Flexible Grinding Wheel 4-1/2 x 1/8 x 7/8 SRT36 (FLEX4536)
- STAR ASIA Small Brass Wire Brush (41226)
- VSM Abrasive Belt, 36 Grt, Ceramc, 1/4x24", PK20, Coated, 1/4" W, 24" L, 36 Grit, Very Coarse, Ceramic, Red (287799)
- VSM Abrasive Belt, 60 Grit, AO, 2 x 24", PK10, Coated, 2" W, 24" L, 60 Grit, Medium, Aluminum Oxide, KK711X (142795)
- VSM Abrasive Belt, 220 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 220 Grit, Very Fine, Aluminum Oxide (65726)
- VSM Abrasive Belt, 80 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 80 Grit, Medium, Zirconia, ZK713X (97580)
- VSM Abrasive Belt, 60 Grt, Ceramc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 60 Grit, Medium, Ceramic, XK870X (283085)
- VSM Abrasive Belt, 40 Grit, Ceramic, 4x36", PK10, Coated, 4" W, 36" L, 40 Grit, Coarse, Ceramic, XK870X (291426)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957345002)
- Vsm Coated Sanding Belts