Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 50 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 50 Grit, Coarse, Zirconia, ZK713X
Mfr # 114350
Zoro # G1905193
product price: $33.45
/pk 10, $3.35/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 24"
- Grit 50
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 114350
- Zoro # G1905193
- UPC # 00662558011374
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 24" |
Details
Item | Abrasive Belt,50 Grit,Zirc,4 x 24",PK10 |
Abrasive Type | Coated |
Grit | 50 |
Grade | Coarse |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,50 Grit,Zirc,4 x 24 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 120 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0120-FSx50)
- METABO Cutting Wheel, T1, A60TZ, 2"X0.040"X3/8" (655348000)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 24G, PK25 (69957398005)
- UNITED ABRASIVES/SAIT Sanding Belt38inWx13inL80X10PK (61125)
- VSM Abrasive Belt, 180 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 180 Grit, Very Fine, Aluminum Oxide (11199)
- VSM Abrasive Belt, 80 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 80 Grit, Medium, Aluminum Oxide (14019)
- VSM Abrasive Belt, 80 Grit, Ceramic, 3x18", PK10, Coated, 3" W, 18" L, 80 Grit, Medium, Ceramic, XK870X (282801)
- VSM Abrasive Belt, 100 Grit, Zirc, 2 x 36", PK10, Coated, 2" W, 36" L, 100 Grit, Fine, Zirconia, ZK713X (241979)
- VSM Abrasive Belt, 24 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 24 Grit, Extra Coarse, Ceramic, Red (283656)
- VSM Abrasive Belt, 36 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 36 Grit, Very Coarse, Ceramic, Red (282851)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, P40 Grit, Extra Coarse, Aluminum Oxide, YP0998W, Brown (78072775811)
- Vsm Coated Sanding Belts