Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 50 Grit, Zirc, 3 x 18", PK10, Coated, 3" W, 18" L, 50 Grit, Coarse, Zirconia, ZK713X
Mfr # 222300
Zoro # G1912878
product price: $22.08
/pk 10, $2.21/ea
$22.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 18"
- Abrasive Type Coated
- Abrasive Material Zirconia
- Grit 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 222300
- Zoro # G1912878
- UPC # 00662558014429
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 18" |
Details
Item | Abrasive Belt,50 Grit,Zirc,3 x 18",PK10 |
Abrasive Type | Coated |
Abrasive Material | Zirconia |
Grit | 50 |
Grade | Coarse |
Series | ZK713X |
Color | Blue |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,50 Grit,Zirc,3 x 18 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, Brown, 39 ft L, 1" W (66261134301)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839011)
- PFERD 4-1/2" x 1/8 Grinding Wheel, 7/8" A.H. - PSF STEELOX - Type 27 (63410)
- NORTON ABRASIVES Grinding Plug w/Round Tip, 2 in., PK10 (66253349849)
- VSM Abrasive Belt, 240 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 240 Grit, Very Fine, Aluminum Oxide (114250)
- VSM Abrasive Belt, 120 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 120 Grit, Fine, Silicon Carbide, Black (69855)
- VSM Abrasive Belt, 180 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 180 Grit, Very Fine, KK711X, Brown (83860)
- VSM Abrasive Belt, 80 Grit, AO, 1/4 x 18", PK20, Coated, 1/4" W, 18" L, 80 Grit, Medium, Aluminum Oxide (113187)
- VSM Abrasive Belt, 40 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 40 Grit, Coarse, Zirconia, ZK713X (90979)
- VSM Abrasive Belt, 40 Grit, Zirc, 37 x 60", PK2, Coated, 37" W, 60" L, 40 Grit, Coarse, Zirconia, ZK713X (97194)
- PFERD Coated Belt, Al/Oxd, 1/2"x18", 60 Grit, Coated, 1/2" W, 18" L, 60 Grit, Aluminum Oxide (49035)
- Vsm Coated Sanding Belts