Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 50 Grit, SC, 6 x 48", PK10, Coated, 6" W, 48" L, 50 Grit, Coarse, Silicon Carbide, Black
Mfr # 49946
Zoro # G1887553
product price: $79.19
/pk 10, $7.92/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 6"
- Length 48"
- Grit 50
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 49946
- Zoro # G1887553
- UPC # 00662558007384
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 6" |
Length | 48" |
Details
Item | Abrasive Belt,50 Grit,SC,6 x 48",PK10 |
Abrasive Type | Coated |
Grit | 50 |
Grade | Coarse |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,50 Grit,SC,6 x 48 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC151612 FLEX-HONE, 0.938" (23.8mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC151612)
- OSG Carbide Bur, 90 deg. Cone, 1 in. (849-1000)
- ZORO SELECT Carbide Bur Set, Aluma Cut, 1/4 in, 12 pc (310-130002)
- CONTINENTAL ABRASIVES 6" 120 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN120)
- VSM Abrasive Belt, 240 Grit, AO, 36 x 75", PK2, Coated, 36" W, 75" L, 240 Grit, Very Fine, Aluminum Oxide (116787)
- VSM Abrasive Belt, 220 Grit, SC, 25 x 60", PK2, Coated, 25" W, 60" L, 220 Grit, Very Fine, Silicon Carbide (215589)
- VSM Abrasive Belt, 100 Grit, SC, 4 x 106", PK10, Coated, 4" W, 106" L, 100 Grit, Fine, Silicon Carbide (2782)
- VSM Abrasive Belt, 60 Grt, SC, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 60 Grit, Medium, CK721X, Black (55452)
- VSM Abrasive Belt, 60 Grit, AO, 2 x 24", PK10, Coated, 2" W, 24" L, 60 Grit, Medium, Aluminum Oxide, KK711X (142795)
- VSM Abrasive Belt, 80 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 80 Grit, Medium, Aluminum Oxide, Brown (133661)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 24 in L, 50 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727936)
- Vsm Coated Sanding Belts