Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 50 Grit, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 50 Grit, Coarse, Ceramic, XK870X
Mfr # 307883
Zoro # G1886899
product price: $45.41
/pk 10, $4.54/ea
$45.41
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4"
- Length 24"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 307883
- Zoro # G1886899
- UPC # 00662558011961
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 24" |
Details
Item | Abrasive Belt,50 Grit,Ceramic,4x24",PK10 |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 50 |
Grade | Coarse |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,50 Grit,Ceramic,4x24 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3/16" Hand Tube Brush, .003" Wire Fill, 1-1/2" Brush Length (21098)
- 3M Disc Roll, 6", Gold, PK175 (1434)
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNG Type - SiC 280 Grit (46241)
- 3M Flex Abrasive, Hand Sheet, 400 Grit, PK125 (34337)
- VSM Abrasive Belt, 80 Grit, AO, 4 x 118", PK10, Coated, 4" W, 118" L, 80 Grit, Medium, Aluminum Oxide (117799)
- VSM Abrasive Belt, 120 Grit, AO, 8 x 107", PK10, Coated, 8" W, 107" L, 120 Grit, Fine, Aluminum Oxide (108996)
- VSM Abrasive Belt, 60 Grt, SC, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 60 Grit, Medium, CK721X, Black (55452)
- VSM Abrasive Belt, 50 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 50 Grit, Coarse, Aluminum Oxide, KK711X (105530)
- VSM Abrasive Belt, 100 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 100 Grit, Fine, Aluminum Oxide (120927)
- VSM Abrasive Belt, 40 Grit, Ceramic, 3x24", PK10, Coated, 3" W, 24" L, 40 Grit, Coarse, Ceramic, XK870X (306287)
- VSM Abrasive Belt, 220 Grit, SC, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 220 Grit, Very Fine, CK721X, Black (203816)
- Vsm Coated Sanding Belts