Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 50 Grit, Ceramic, 2x24", PK10, Coated, 2" W, 24" L, 50 Grit, Coarse, Ceramic, XK870X
Mfr # 307855
Zoro # G1886269
product price: $28.19
/pk 10, $2.82/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2"
- Length 24"
- Grit 50
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 307855
- Zoro # G1886269
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 24" |
Details
Item | Abrasive Belt,50 Grit,Ceramic,2x24",PK10 |
Abrasive Type | Coated |
Grit | 50 |
Grade | Coarse |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,50 Grit,Ceramic,2x24 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS SM-3-250 Slotted Head Quick Change Mandrel (SM-3-250)
- UNEEDA Interface Sanding Backup Pad 3 x 4 Hook & Loop - Soft Density (P-102234)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1-1/4, AO, 60G, PK5 (66252939548)
- PFERD Coated Belt, Al/Oxd, 2-1/2"x60", 50 Grit, Coated, 2-1/2" W, 60" L, 50 Grit, Aluminum Oxide (49181)
- VSM Abrasive Belt, 120 Grit, AO, 4 x 106", PK10, Coated, 4" W, 106" L, 120 Grit, Fine, Aluminum Oxide (133542)
- VSM Abrasive Belt, 80 Grit, SC, 3 x 18", PK10, Coated, 3" W, 18" L, 80 Grit, Medium, Silicon Carbide, Black (209789)
- VSM Abrasive Belt, 80 Grt, Ceramc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 80 Grit, Medium, Ceramic, XK870X (281752)
- VSM Abrasive Belt, 120 Grit, AO, 1 x 12", PK10, Coated, 1" W, 12" L, 120 Grit, Fine, Aluminum Oxide, KK711X (60400)
- VSM Abrasive Belt, 60 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 60 Grit, Medium, Zirconia, ZK713X (98388)
- VSM Abrasive Belt, 40 Grit, Zirc, 3 x 21", PK10, Coated, 3" W, 21" L, 40 Grit, Coarse, Zirconia, ZK713X (127054)
- ARC ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 36 Grit, Extra Coarse, Ceramic, Predator, Yellow (71-040024002)
- Vsm Coated Sanding Belts