Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 50 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 50 Grit, Coarse, Aluminum Oxide
Mfr # 100257
Zoro # G1902131
product price: $13.85
/pk 20, $0.69/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3/8"
- Length 13"
- Grit 50
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 100257
- Zoro # G1902131
- UPC # 00700755385482
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3/8" |
Length | 13" |
Details
Item | Abrasive Belt,50 Grit,AO,3/8 x 13",PK20 |
Abrasive Type | Coated |
Grit | 50 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,50 Grit,AO,3/8 x 13 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Power Tube Brush, .006, Brass, 1" dia. (05322)
- WEILER 3/8" Power Tube Brush, .006" Steel Wire Fill, 2-1/16" Brush Length (21232)
- WEILER Single Spiral Brush, Manual, 0.5"dia. (91085)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 24G, PK25 (66261138457)
- VSM Abrasive Belt, 100 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 100 Grit, Fine, Aluminum Oxide, KK711X (11537)
- VSM Abrasive Belt, 60 G, Cer, 2-1/2 x 60", PK10, Coated, 2-1/2" W, 60" L, 60 Grit, Medium, Ceramic, XK870X (283698)
- VSM Abrasive Belt, 50 Grit, Ceramic, 4x36", PK10, Coated, 4" W, 36" L, 50 Grit, Coarse, Ceramic, XK870X (292020)
- VSM Abrasive Belt, 80 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 80 Grit, Medium, KK711X, Brown (211762)
- VSM Abrasive Belt, 60 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 60 Grit, Medium, Silicon Carbide, Black (100554)
- VSM Abrasive Belt, 150 Grit, AO, 3 x 21", PK10, Coated, 3" W, 21" L, 150 Grit, Very Fine, Aluminum Oxide (80252)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398019)
- Vsm Coated Sanding Belts