Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 50 Grit, AO, 36 x 75", PK2, Coated, 36" W, 75" L, 50 Grit, Coarse, Aluminum Oxide, Brown
Mfr # 72045
Zoro # G1888999
product price: $119.59
/pk 2, $59.80/ea
Free Shipping & Returns
$119.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 36"
- Length 75"
- Grit 50
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 72045
- Zoro # G1888999
- UPC # 00662558002082
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 36" |
Length | 75" |
Details
Item | Abrasive Belt,50 Grit,AO,36 x 75",PK2 |
Abrasive Type | Coated |
Grit | 50 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,50 Grit,AO,36 x 75 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 150, TS (66623335436)
- SCOTCH-BRITE Radial Bristle Brush, T-S, 8Diax1W, 50G, PK2 (61500189446)
- SUPERIOR TILE CUTTER AND TOOLS Rubbing Brick, Non-Marring, 80 Grit (ST282)
- ALLSOURCE Ceramic Nozzle, 1/4 In I.D., PK3 (41710)
- VSM Abrasive Belt, 120 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 120 Grit, Fine, Aluminum Oxide (32717)
- VSM Abrasive Belt, 150 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 150 Grit, Very Fine, Aluminum Oxide (256807)
- VSM Abrasive Belt, 220 Grit, SC, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 220 Grit, Very Fine, CK721X, Black (203816)
- VSM Abrasive Belt, 120 Grt, Zrc, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 120 Grit, Fine, Zirconia, ZK713X (202814)
- VSM Abrasive Belt, 120 Grit, SC, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 120 Grit, Fine, Silicon Carbide (101650)
- VSM Abrasive Belt, 80 Grit, Ceramic, 3x24", PK10, Coated, 3" W, 24" L, 80 Grit, Medium, Ceramic, XK870X (282798)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 18 in L, 80 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727993)
- Vsm Coated Sanding Belts