Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 50 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 50 Grit, Coarse, Aluminum Oxide
Mfr # 62740
Zoro # G1888210
product price: $15.85
/pk 20, $0.79/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3/4"
- Length 18"
- Grit 50
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 62740
- Zoro # G1888210
- UPC # 00662558014849
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3/4" |
Length | 18" |
Details
Item | Abrasive Belt,50 Grit,AO,3/4 x 18",PK20 |
Abrasive Type | Coated |
Grit | 50 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,50 Grit,AO,3/4 x 18 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Tree Shape, SGL Cut - 1/8" x 1/2" x 1/8" Shank - SF-42 (23311)
- 3M Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 767F, Maroon (767F)
- ECONOLINE Gun Hose with Male Fitting (201872)
- ZORO SELECT Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank (310-002091)
- VSM Abrasive Belt, 80 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 80 Grit, Medium, Aluminum Oxide, KK711X (25581)
- VSM Abrasive Belt, 60 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 60 Grit, Medium, Aluminum Oxide, Brown (13398)
- VSM Abrasive Belt, 120 Grit, Zirc, 3 x 21", PK10, Coated, 3" W, 21" L, 120 Grit, Fine, Zirconia, ZK713X (204426)
- VSM Abrasive Belt, 80 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 80 Grit, Medium, Aluminum Oxide, KK711X (13670)
- VSM Abrasive Belt, 40 Grit, Zirc, 37 x 60", PK2, Coated, 37" W, 60" L, 40 Grit, Coarse, Zirconia, ZK713X (97194)
- VSM Abrsive Belt, 80 G, Cer, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 1/2" L, 80 Grit, Medium, Ceramic, Red (281753)
- ARC ABRASIVES Belt Ao/Y Prem 4 X 36 180, Coated, 4" W, 36" L, 180 Grit, Aluminum Oxide, Premium, Brown (70770PM)
- Vsm Coated Sanding Belts