Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 50 Grit, AO, 3 x 21", PK10, Coated, 3" W, 21" L, 50 Grit, Coarse, Aluminum Oxide, KK711X
Mfr # 54085
Zoro # G1887702
product price: $20.74
/pk 10, $2.07/ea
$20.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3"
- Length 21"
- Grit 50
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 54085
- Zoro # G1887702
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 21" |
Details
Item | Abrasive Belt,50 Grit,AO,3 x 21",PK10 |
Abrasive Type | Coated |
Grit | 50 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,50 Grit,AO,3 x 21 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Disc 80G 6" 50Pk (07660749246)
- PFERD 5" x 3/4" Unmounted Flap Wheel - 5/8-11 Thread, Aluminum Oxide 120 Grit (45765)
- SCOTCH-BRITE Radial Bristle Brush, T-A, 6 Diax1/2 W, 50G (61500151461)
- PFERD 3x7 Welders Toothbrush - Brass Wire, Wooden Block (85056)
- VSM Abrasive Belt, 40 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 40 Grit, Coarse, Aluminum Oxide (25836)
- VSM Abrasive Belt, 120 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 120 Grit, Fine, Aluminum Oxide (32717)
- VSM Abrasive Belt, 24 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 24 Grit, Extra Coarse, KK711X (257993)
- VSM Abrasive Belt, 50 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 50 Grit, Coarse, Ceramic, XK870X (290159)
- VSM Abrasive Belt, 80 Grit, SC, 3 x 18", PK10, Coated, 3" W, 18" L, 80 Grit, Medium, Silicon Carbide, Black (209789)
- VSM Abrasive Belt, 60 Grit, Ceramic, 2x36", PK10, Coated, 2" W, 36" L, 60 Grit, Medium, Ceramic, XK870X (307238)
- VSM Abrasive Belt, 36 Grit, AO, 6 x 60", PK10, Coated, 6" W, 60" L, 36 Grit, Very Coarse, Aluminum Oxide (71869)
- Vsm Coated Sanding Belts