Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 50 G, Cer, 2-1/2 x 60", PK10, Coated, 2-1/2" W, 60" L, 50 Grit, Coarse, Ceramic, XK870X
Mfr # 291565
Zoro # G1885718
product price: $66.30
/pk 10, $6.63/ea
$66.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2-1/2"
- Length 60"
- Grit 50
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 291565
- Zoro # G1885718
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2-1/2" |
Length | 60" |
Details
Item | Abrasive Belt,50 G,Cer,2-1/2 x 60",PK10 |
Abrasive Type | Coated |
Grit | 50 |
Grade | Coarse |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,50 G,Cer,2-1/2 x 60 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Single Spiral Tube Brush, Power, 0.625"dia (91037)
- ZORO SELECT Carbide Bur, Pointed Tree, 5/8, 1/4 Shank (310-002142)
- NORTON ABRASIVES Sanding Belt, 2 1/2 in W, 60 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Rapid Prep, Blue (66623333534)
- VSM Abrasive Belt, 40 Grt, Ceramc, 1/2x24", PK20, Coated, 1/2" W, 24" L, 40 Grit, Coarse, Ceramic, XK870X (288368)
- VSM Abrasive Belt, 50 Grit, Ceramic, 2x24", PK10, Coated, 2" W, 24" L, 50 Grit, Coarse, Ceramic, XK870X (307855)
- VSM Abrasive Belt, 120 Grt, Zrc, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 120 Grit, Fine, Zirconia, ZK713X (202814)
- VSM Abrasive Belt, 220 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 220 Grit, Very Fine, Aluminum Oxide (101786)
- VSM Abrasive Belt, 120 Grit, Zirc, 3 x 21", PK10, Coated, 3" W, 21" L, 120 Grit, Fine, Zirconia, ZK713X (204426)
- VSM Abrasive Belt, 600 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 600 Grit, Ultra Fine, CK721X (207817)
- VSM Abrasive Belt, 120 Grit, SC, 3 x 21", PK10, Coated, 3" W, 21" L, 120 Grit, Fine, Silicon Carbide, Black (6427)
- VSM Abrasive Belt, 60 Grit, SC, 6 x 48", PK10, Coated, 6" W, 48" L, 60 Grit, Medium, Silicon Carbide, Black (41682)
- Vsm Coated Sanding Belts