Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 50 G, AO, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 50 Grit, Coarse, KK711X
Mfr # 67355
Zoro # G1888509
product price: $19.21
/pk 10, $1.92/ea
$19.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3-1/2"
- Length 15-1/2"
- Grit 50
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 67355
- Zoro # G1888509
- UPC # 00662558015907
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3-1/2" |
Length | 15-1/2" |
Details
Item | Abrasive Belt,50 G,AO,3-1/2x15-1/2",PK10 |
Abrasive Type | Coated |
Grit | 50 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,50 G,AO,3-1/2x15-1/2 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 4-1/2" x 1/4" x 7/8" Signature T27 Depressed Center Grinding Wheel (A5-10451452)
- MERIT Abrasive Cartridge Roll, Aluminum Oxide (08834180026)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/2 (42232)
- DRILL AMERICA 1/4"x5/8" Cylindrical Carbide Burr 1/4" Shank 6"OAL (DULSA1X6)
- VSM Abrasive Belt, 60 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 60 Grit, Medium, Ceramic, XK870X (287025)
- VSM Abrasive Belt, 120 Grit, SC, 4 x 132", PK10, Coated, 4" W, 132" L, 120 Grit, Very Fine, Silicon Carbide (9777)
- VSM Abrsive Belt, 120 G, AO, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 120 Grit, Fine, KK711X (26552)
- VSM Abrasive Belt, 80 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 80 Grit, Medium, Aluminum Oxide, Brown (133661)
- VSM Abrasive Belt, 220 Grit, SC, 3 x 21", PK10, Coated, 3" W, 21" L, 220 Grit, Very Fine, Silicon Carbide (9052)
- VSM Abrasive Belt, 100 G, Cer, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 100 Grit, Fine, Ceramic, XK870X, Red (283487)
- 3M CUBITRON Sanding Belt, Coated, 1 in W, 11 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (60410012946)
- Vsm Coated Sanding Belts