Vsm

Abrasive Belt, 400 Grit, SC, 37 x 75", PK2, Coated, 37" W, 75" L, 400 Grit, Extra Fine, Silicon Carbide


product price: $118.99
/pk 2, $59.50/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Abrasive Type Coated
  • Width 37"
  • Length 75"
  • Grit 400
  • Grade Extra Fine
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 37"
Length 75"

Details

Item Abrasive Belt,400 Grit,SC,37 x 75",PK2
Abrasive Type Coated
Grit 400
Grade Extra Fine
Abrasive Material Silicon Carbide
Series CK721X
Color Black
Backing Material Cloth
Backing Weight X

Description

Abrasive Belt,400 Grit,SC,37 x 75 In.,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.