Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 400 Grit, SC, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 400 Grit, Extra Fine, CK721X
Mfr # 207813
Zoro # G1910857
product price: $15.40
/pk 20, $0.77/ea
$15.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3/4"
- Length 18"
- Grit 400
- Grade Extra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 207813
- Zoro # G1910857
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3/4" |
Length | 18" |
Details
Item | Abrasive Belt,400 Grit,SC,3/4 x 18",PK20 |
Abrasive Type | Coated |
Grit | 400 |
Grade | Extra Fine |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,400 Grit,SC,3/4 x 18 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Cut-Off Wheel, 36 Grit, 9"x0.079"x7/8 (E-03012)
- PFERD 4-1/2"/5" ALUMASTER INSERT WSP-SET - 10 Inserts (20101)
- 3M CUBITRON Cut-Off Wheel, 36 Grit (90045)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 3"x2", 120g (15F912)
- VSM Abrasive Belt, 50 Grit, Ceramic, 1x42", PK10, Coated, 1" W, 42" L, 50 Grit, Coarse, Ceramic, XK870X (289061)
- VSM Abrasive Belt, 60 Grit, AO, 1/4 x 18", PK20, Coated, 1/4" W, 18" L, 60 Grit, Medium, Aluminum Oxide (112847)
- VSM Abrasive Belt, 120 Grit, SC, 3 x 21", PK10, Coated, 3" W, 21" L, 120 Grit, Fine, Silicon Carbide, Black (13051)
- VSM Abrasive Belt, 220 Grit, AO, 1 x 48", PK10, Coated, 1" W, 48" L, 220 Grit, Very Fine, Aluminum Oxide (225355)
- VSM Abrasive Belt, 80 Grt, Ceramc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 80 Grit, Medium, Ceramic, XK870X (281752)
- VSM Abrasive Belt, 80 Grt, Zirc, 1-1/2x60", PK10, Coated, 1-1/2" W, 60" L, 80 Grit, Medium, Zirconia, Blue (90764)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 132 in L, 80 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728667)
- Vsm Coated Sanding Belts