Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 400 Grit, SC, 2 x 72", PK10, Coated, 2" W, 72" L, 400 Grit, Extra Fine, Silicon Carbide
Mfr # 201868
Zoro # G1910373
product price: $39.15
/pk 10, $3.92/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2"
- Length 72"
- Grit 400
- Grade Extra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 201868
- Zoro # G1910373
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 72" |
Details
Item | Abrasive Belt,400 Grit,SC,2 x 72",PK10 |
Abrasive Type | Coated |
Grit | 400 |
Grade | Extra Fine |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,400 Grit,SC,2 x 72 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 108 in L, 80 Grit, Coarse, Aluminum Oxide, R215 Metalite, Brown (07660760082)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 10" (93836)
- CGW ABRASIVES Abrasive Roll, 1.5x50 yd., A/O, 40G (63095)
- NORTON ABRASIVES Precision Sharp File, A/O, Org/Brn, Med (61463687005)
- VSM Abrasive Belt, 80 Grit, Zirc, 25 x 60", PK2, Coated, 25" W, 60" L, 80 Grit, Medium, Zirconia, ZK713X (138266)
- VSM Abrasive Belt, 320 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 320 Grit, Extra Fine, CK721X (202196)
- VSM Abrasive Belt, 320 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 320 Grit, Extra Fine, Aluminum Oxide (139774)
- VSM Abrasive Belt, 100 Grit, Zirc, 6x132", PK10, Coated, 6" W, 132" L, 100 Grit, Fine, Zirconia, ZK713X (202134)
- VSM Abrasive Belt, 100 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 100 Grit, Fine, Zirconia, ZK713X (145889)
- VSM Abrasive Belt, 80 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 80 Grit, Medium, Aluminum Oxide, Brown (9292)
- VSM Abrasive Belt, 80 Grit, Zirc, 52 x 75", PK2, Coated, 52" W, 75" L, 80 Grit, Medium, Zirconia, ZK713X (100010)
- Vsm Coated Sanding Belts