Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 400 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 400 Grit, Very Fine, Aluminum Oxide
Mfr # 101787
Zoro # G1902579
product price: $25.19
/pk 10, $2.52/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 24"
- Grit 400
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 101787
- Zoro # G1902579
- UPC # 00662558012364
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 24" |
Details
Item | Abrasive Belt,400 Grit,AO,4 x 24",PK10 |
Abrasive Type | Coated |
Grit | 400 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,400 Grit,AO,4 x 24 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 1-3/16" W, 24" L, Surface Conditioning, Fine, Blendex (07H244)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 220 Grit (SD-234SGR220)
- VSM VSM 18" Diameter PSA Sanding Disc, Zirconia, 40G, X-Weight, PK 10 (83073)
- DIABLO SandNet 11 in. L X 9 in. W 220 Grit Ceramic Sanding Sheet 5 pk (DND911220H05G)
- VSM Abrasive Belt, 100 Grit, Zirc, 6x132", PK10, Coated, 6" W, 132" L, 100 Grit, Fine, Zirconia, ZK713X (202134)
- VSM Abrasive Belt, 80 Grt, Ceramc, 1/4x18", PK20, Coated, 1/4" W, 18" L, 80 Grit, Medium, Ceramic, XK870X (286189)
- VSM Abrasive Belt, 120 Grt, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 120 Grit, Fine, Ceramic, XK870X, Red (300452)
- VSM Abrsive Belt, 120 G, Zirc, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 120 Grit, Fine, Zirconia, Blue (96152)
- VSM Abrasive Belt, 120 Grit, AO, 37 x 60", PK5, Coated, 37" W, 60" L, 120 Grit, Fine, Aluminum Oxide, Brown (65921)
- VSM Abrasive Belt, 60 Grit, AO, 4 x 36", PK10, Coated, 4" W, 36" L, 60 Grit, Medium, Aluminum Oxide, KK711X (12968)
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 18 in L, 80 Grit, Not Applicable, Ceramic, 984F, Maroon (7000144126)
- Vsm Coated Sanding Belts