Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 400 Grit, AO, 36 x 75", PK2, Coated, 36" W, 75" L, 400 Grit, Extra Fine, Aluminum Oxide
Mfr # 142283
Zoro # G1908127
product price: $102.13
/pk 2, $51.07/ea
Free Shipping & Returns
$102.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Length 75"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 142283
- Zoro # G1908127
- UPC # 00662558002303
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 36" |
Length | 75" |
Details
Item | Abrasive Belt,400 Grit,AO,36 x 75",PK2 |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 400 |
Grade | Extra Fine |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,400 Grit,AO,36 x 75 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Sheet, Super Fine, 3 in. Dia, PK50 (7000119613)
- VSM Abrasive Belt, 120 Grit, SC, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 120 Grit, Fine, Silicon Carbide (212500)
- BRUSH RESEARCH MANUFACTURING BDM3S06, 3" Dia. Crimped Wire Wheel Brush, .006 SS, 1/2"-3/8" AH, .500" Trim, .375" Face Width (BDM3S06)
- OSG Carbide Bur, Ball Shape, 3/8 in. (868-3750)
- VSM Abrasive Belt, 36 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 36 Grit, Very Coarse, KK711X, Brown (15704)
- VSM Abrasive Belt, 220 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 220 Grit, Very Fine, Aluminum Oxide (2131)
- VSM Abrasive Belt, 400 Grit, AO, 3 x 21", PK10, Coated, 3" W, 21" L, 400 Grit, Extra Fine, Aluminum Oxide (260327)
- VSM Abrasive Belt, 80 Grit, SC, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 80 Grit, Medium, Silicon Carbide (31465)
- VSM Abrasive Belt, 150 Grit, AO, 37 x 60", PK5, Coated, 37" W, 60" L, 150 Grit, Very Fine, Aluminum Oxide (66437)
- VSM Abrasive Belt, 40 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 40 Grit, Coarse, Aluminum Oxide (36217)
- PFERD Coated Belt, Al/Oxd, 6"x48", 50 Grit, Coated, 6" W, 48" L, 50 Grit, Aluminum Oxide (49466)
- Vsm Coated Sanding Belts