Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 400 Grit, AO, 3 x 21", PK10, Coated, 3" W, 21" L, 400 Grit, Extra Fine, Aluminum Oxide
Mfr # 260327
Zoro # G1915212
$18.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3"
- Length 21"
- Grit 400
- Grade Extra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 260327
- Zoro # G1915212
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 21" |
Details
Item | Abrasive Belt,400 Grit,AO,3 x 21",PK10 |
Abrasive Type | Coated |
Grit | 400 |
Grade | Extra Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,400 Grit,AO,3 x 21 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Mtd Spherical Brush Crimped 2"x2" (13C225)
- NORTON CO Spg Sndg Fn/Med 4-7/8X2-7/8In (00935)
- METABO Interleaved Flap Wheel, 4-1/8 In, 60Grit (623486000)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" Very Fine (320-380 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105604)
- VSM Abrasive Belt, 240 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 240 Grit, Very Fine, Silicon Carbide (125197)
- VSM Abrasive Belt, 240 Grit, SC, 25 x 60", PK2, Coated, 25" W, 60" L, 240 Grit, Very Fine, Silicon Carbide (138264)
- VSM Abrasive Belt, 120 Grt, Ceramic, 1x30", PK10, Coated, 1" W, 30" L, 120 Grit, Fine, Ceramic, XK870X, Red (284142)
- VSM Abrasive Belt, 60 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 60 Grit, Medium, Aluminum Oxide, Brown (13398)
- VSM Abrasive Belt, 600 Grit, SC, 2-1/2x72", PK10, Coated, 2-1/2" W, 72" L, 600 Grit, Ultra Fine, CK721X (203280)
- VSM Abrasive Belt, 220 Grit, SC, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 220 Grit, Very Fine, CK721X, Black (203816)
- VSM Abrasive Belt, 100 Grt, Ceramic, 1x21", PK10, Coated, 1" W, 21" L, 100 Grit, Fine, Ceramic, XK870X, Red (307833)
- Vsm Coated Sanding Belts