Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 400 Grit, AO, 2 x 72", PK10, Coated, 2" W, 72" L, 400 Grit, Extra Fine, Aluminum Oxide
Mfr # 102894
Zoro # G1902901
product price: $31.66
/pk 10, $3.17/ea
$31.66
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2"
- Length 72"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 102894
- Zoro # G1902901
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 72" |
Details
Item | Abrasive Belt,400 Grit,AO,2 x 72",PK10 |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 400 |
Grade | Extra Fine |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,400 Grit,AO,2 x 72 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 5" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12256)
- NORTON CO 4" x 24" ProSand BlueFire Portable Sanding Belt 36-Grit, PK 2 (05474)
- UNITED ABRASIVES/SAIT SAIT 24150 XFC™ Extremely Fast Cut Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 1", 1-Pack (24150)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 50 (66261004431)
- VSM Abrasive Belt, 600 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 600 Grit, Ultra Fine, CK721X (207817)
- VSM Abrasive Belt, 40 Grit, AO, 3 x 21", PK10, Coated, 3" W, 21" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (13574)
- VSM Abrasive Belt, 180 Grit, SC, 52 x 103", PK2, Coated, 52" W, 103" L, 180 Grit, Very Fine, CK721X, Black (105256)
- VSM Abrasive Belt, 150 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 150 Grit, Very Fine, Aluminum Oxide (256807)
- VSM Abrasive Belt, 80 G, Cer, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 80 Grit, Medium, Ceramic, Red (284077)
- VSM Abrasive Belt, 220 Grit, SC, 37 x 60", PK2, Coated, 37" W, 60" L, 220 Grit, Very Fine, Silicon Carbide (71405)
- VSM Abrasive Belt, 120 Grt, Ceramic, 1x30", PK10, Coated, 1" W, 30" L, 120 Grit, Fine, Ceramic, XK870X, Red (284142)
- Vsm Coated Sanding Belts