Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 400 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 400 Grit, Extra Fine, Aluminum Oxide
Mfr # 230210
Zoro # G1913298
product price: $21.59
/pk 10, $2.16/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2"
- Length 36"
- Grit 400
- Grade Extra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 230210
- Zoro # G1913298
- UPC # 00650361471539
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 36" |
Details
Item | Abrasive Belt,400 Grit,AO,2 x 36",PK10 |
Abrasive Type | Coated |
Grit | 400 |
Grade | Extra Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,400 Grit,AO,2 x 36 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide Bur, Cylinder, 9 in. (861-3750-60)
- 3M CUBITRON Flap Disc, Cloth, 967A, 60 Grit (7010292540)
- S & H INDUSTRIES BLAST GUN BODY CMPLT (AC40153)
- PFERD Die Grinder Mandrels - Combo Pack - 1/4" Shank - 1/4" and 3/8" Arbor Hole, 3/4" Flange (69028)
- VSM Abrasive Belt, 120 G, Cer, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 120 Grit, Fine, Ceramic, XK870X, Red (286769)
- VSM Abrasive Belt, 60 Grit, SC, 6 x 48", PK10, Coated, 6" W, 48" L, 60 Grit, Medium, Silicon Carbide, Black (41682)
- VSM Abrasive Belt, 60 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 60 Grit, Medium, Ceramic, XK870X (284005)
- VSM Abrsive Belt, 220 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 220 Grit, Very Fine, KK711X (49726)
- VSM Abrasive Belt, 80 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 80 Grit, Medium, Ceramic, XK870X (286384)
- VSM Abrasive Belt, 80 Grit, SC, 3 x 18", PK10, Coated, 3" W, 18" L, 80 Grit, Medium, Silicon Carbide, Black (209789)
- VSM Abrasive Belt, 100 Grit, Zirc, 1 x 42", PK10, Coated, 1" W, 42" L, 100 Grit, Fine, Zirconia, ZK713X (100929)
- Vsm Coated Sanding Belts