Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 400 Grit, AO, 1 x 48", PK10, Coated, 1" W, 48" L, 400 Grit, Extra Fine, Aluminum Oxide
Mfr # 200683
Zoro # G1909980
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1"
- Length 48"
- Grit 400
- Grade Extra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 200683
- Zoro # G1909980
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 48" |
Details
Item | Abrasive Belt,400 Grit,AO,1 x 48",PK10 |
Abrasive Type | Coated |
Grit | 400 |
Grade | Extra Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,400 Grit,AO,1 x 48 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 2" Wire Cup Brush 1/4" Shank - Coarse Crimped Wire 4500 RPM (S1841)
- WEILER Roughneck Jr. 6" Brush, .020" Steel Wire Fill, 5/8"-11 UNC (9400)
- ARC ABRASIVES Cr Za 3/4 X 1-1/2 X 3/16 60 (21535ZA)
- NORTON ABRASIVES Sanding Disc, Nonwvn, 6 Diax1/2 In Hole, VF (66261004980)
- VSM Abrasive Belt, 36 Grit, AO, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 36 Grit, Very Coarse, KK711X (1143)
- VSM Abrasive Belt, 120 Grit, Zirc, 1 x 30", PK10, Coated, 1" W, 30" L, 120 Grit, Fine, Zirconia, ZK713X (126790)
- VSM Abrasive Belt, 40 Grit, AO, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 40 Grit, Coarse, Aluminum Oxide (5496)
- VSM Abrasive Belt, 120 Grit, SC, 52 x 103", PK2, Coated, 52" W, 103" L, 120 Grit, Fine, Silicon Carbide (66247)
- VSM Abrasive Belt, 24 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 24 Grit, Extra Coarse, Aluminum Oxide (208107)
- VSM Abrasive Belt, 40 Grit, Zirc, 1 x 42", PK10, Coated, 1" W, 42" L, 40 Grit, Coarse, Zirconia, ZK713X (87186)
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 18 in L, P120 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775799)
- Vsm Coated Sanding Belts