Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 40 Grt, Ceramc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 40 Grit, Coarse, Ceramic, XK870X
Mfr # 286391
Zoro # G1916892
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3/4"
- Length 18"
- Grit 40
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 286391
- Zoro # G1916892
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3/4" |
Length | 18" |
Details
Item | Abrasive Belt,40 Grt,Ceramc,3/4x18",PK20 |
Abrasive Type | Coated |
Grit | 40 |
Grade | Coarse |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,40 Grt,Ceramc,3/4x18 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Conical (TY29), 60Z, 5/8"-11 UNC (51125)
- CONTINENTAL ABRASIVES 2" x 50 Yards 220 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A220)
- MIRKA Gold 2.75X8" Grip 8H P80 (23-635-080)
- NORTON ABRASIVES 2" dia 24 Extra Coarse Grit Quick Change Cloth Disc, PK25 (66261138638)
- VSM Abrasive Belt, 50 Grit, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 50 Grit, Coarse, Ceramic, XK870X (286473)
- VSM Abrasive Belt, 400 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 400 Grit, Extra Fine, CK721X (125205)
- VSM Abrasive Belt, 120 Grt, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 120 Grit, Fine, Ceramic, XK870X, Red (284510)
- VSM Abrasive Belt, 60 Grit, AO, 1/2 x 12", PK20, Coated, 1/2" W, 12" L, 60 Grit, Medium, Aluminum Oxide (25826)
- VSM Abrasive Belt, 24 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 24 Grit, Extra Coarse, Ceramic, Red (283656)
- VSM Abrasive Belt, 220 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 220 Grit, Very Fine, Aluminum Oxide (101786)
- VSM Abrasive Belt, 80 Grit, Zirc, 1/2x24", PK20, Coated, 1/2" W, 24" L, 80 Grit, Medium, Zirconia, ZK713X (80874)
- Vsm Coated Sanding Belts