Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 40 Grt, Ceramc, 1/4x24", PK20, Coated, 1/4" W, 24" L, 40 Grit, Coarse, Ceramic, XK870X
Mfr # 291705
Zoro # G1885742
product price: $16.49
/pk 20, $0.82/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/4"
- Length 24"
- Grit 40
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 291705
- Zoro # G1885742
- UPC # 00662558011817
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/4" |
Length | 24" |
Details
Item | Abrasive Belt,40 Grt,Ceramc,1/4x24",PK20 |
Abrasive Type | Coated |
Grit | 40 |
Grade | Coarse |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,40 Grt,Ceramc,1/4x24 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON 3M Cubitron 3 Cut and Grind Wheel, 90014, 36+, T27, 4-1/2 in x 5/32 in x 7/8 in (115 x 4.2 x 22.23 mm) ANSI, 10/Pack (90014)
- GATOR FINISHING Ali Industries 4734 1 in. x 10 ft. 120 Grit Plumbers Sanding Roll (761935)
- NORTON ABRASIVES Grinding Wheel, T1, 8x3/4x1-1/4, AO, 46G, PK5 (66253044159)
- SCOTCH-BRITE Sanding Hand Pad, 9" L, 6" W, Non-Woven (7000121091)
- VSM Abrasive Belt, 40 Grit, Zirc, 4 x 36", PK10, Coated, 4" W, 36" L, 40 Grit, Coarse, Zirconia, ZK713X (113263)
- VSM Abrasive Belt, 180 Grit, SC, 3 x 24", PK10, Coated, 3" W, 24" L, 180 Grit, Very Fine, Silicon Carbide (8958)
- VSM Abrasive Belt, 120 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 120 Grit, Fine, Aluminum Oxide, KK711X (20927)
- VSM Abrasive Belt, 320 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 320 Grit, Extra Fine, Aluminum Oxide (227035)
- VSM Abrasive Belt, 24 Grit, Zirc, 4 x 132", PK10, Coated, 4" W, 132" L, 24 Grit, Extra Coarse, Zirconia (82806)
- VSM Abrasive Belt, 36 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 36 Grit, Very Coarse, Ceramic, Red (283834)
- ARC ABRASIVES Belt Za/Y 2 X 72 36, Coated, 2" W, 72" L, 36 Grit, Zirconia Alumina, Green (71506-2)
- Vsm Coated Sanding Belts