Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 40 Grt, Ceramc, 1/4x18", PK20, Coated, 1/4" W, 18" L, 40 Grit, Coarse, Ceramic, XK870X
Mfr # 290980
Zoro # G1885261
product price: $15.19
/pk 20, $0.76/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/4"
- Length 18"
- Grit 40
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 290980
- Zoro # G1885261
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/4" |
Length | 18" |
Details
Item | Abrasive Belt,40 Grt,Ceramc,1/4x18",PK20 |
Abrasive Type | Coated |
Grit | 40 |
Grade | Coarse |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,40 Grt,Ceramc,1/4x18 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Aluminum Oxide 320 Grit Mounted Flap Wheel (FW-31320)
- UNITED ABRASIVES/SAIT Laminated DiscZh280xPK100 (55275)
- MERIT Quick Change Sand Disc, 2In, 120G, TR, PK100 (69957399712)
- 3M Sanding Disc, 3 in. (60440201873)
- VSM Abrasive Belt, 220 Grit, SC, 3 x 18", PK10, Coated, 3" W, 18" L, 220 Grit, Very Fine, Silicon Carbide (200840)
- VSM Abrsive Belt, 180 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 180 Grit, Very Fine, KK711X (8922)
- VSM Abrasive Belt, 120 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 120 Grit, Fine, Aluminum Oxide, Brown (12086)
- VSM Abrasive Belt, 80 Grit, Ceramic, 3x24", PK10, Coated, 3" W, 24" L, 80 Grit, Medium, Ceramic, XK870X (282798)
- VSM Abrasive Belt, 24 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 24 Grit, Extra Coarse, Aluminum Oxide (5726)
- VSM Abrasive Belt, 220 Grit, SC, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 220 Grit, Very Fine, CK721X, Black (240347)
- VSM Abrasive Belt, 60 Grit, AO, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 60 Grit, Medium, Aluminum Oxide (1561)
- Vsm Coated Sanding Belts