Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 40 Grt, Ceramc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 40 Grit, Coarse, Ceramic, XK870X
Mfr # 291034
Zoro # G1885578
product price: $18.25
/pk 20, $0.91/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/2"
- Length 18"
- Grit 40
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 291034
- Zoro # G1885578
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 18" |
Details
Item | Abrasive Belt,40 Grt,Ceramc,1/2x18",PK20 |
Abrasive Type | Coated |
Grit | 40 |
Grade | Coarse |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,40 Grt,Ceramc,1/2x18 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Cut-Off Wheel 3 x 3/8, 60 Grit, Type 1, Aluminum Oxide, (35501)
- 3M Imperial Wetordry Sheet 5-1/2"X9"50 Sheets (MMM2044)
- 3M Spiral Band, 1 in. Dia. x 1 in. W, 36 Grit (7100138140)
- WEILER Arbor Flap Disc, 4-1/2, 36, Extra Coarse (95980)
- VSM Abrasive Belt, 100 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 100 Grit, Fine, Zirconia, ZK713X (202538)
- VSM Abrasive Belt, 60 Grit, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 60 Grit, Medium, Ceramic, XK870X (300451)
- VSM Abrasive Belt, 80 Grit, AO, 1/4 x 18", PK20, Coated, 1/4" W, 18" L, 80 Grit, Medium, Aluminum Oxide (113187)
- VSM Abrasive Belt, 80 Grit, SC, 4 x 106", PK10, Coated, 4" W, 106" L, 80 Grit, Medium, Silicon Carbide (2751)
- VSM Abrasive Belt, 240 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 240 Grit, Very Fine, Aluminum Oxide (140162)
- VSM Abrasive Belt, 60 Grt, SC, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 60 Grit, Medium, CK721X, Black (55452)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 40 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P (78072727234)
- Vsm Coated Sanding Belts