Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 40 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 40 Grit, Coarse, Zirconia, ZK713X
Mfr # 90979
Zoro # G1891010
product price: $91.53
/pk 10, $9.15/ea
Free Shipping & Returns
$91.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 48"
- Abrasive Type Coated
- Abrasive Material Zirconia
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 90979
- Zoro # G1891010
- UPC # 00662558007827
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 6" |
Length | 48" |
Details
Item | Abrasive Belt,40 Grit,Zirc,6 x 48",PK10 |
Abrasive Type | Coated |
Abrasive Material | Zirconia |
Grit | 40 |
Grade | Coarse |
Series | ZK713X |
Color | Blue |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,40 Grit,Zirc,6 x 48 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 36 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072761959)
- 3M Quick Change Disc, Cer, 3in, 60 Grit, Med, TR (7000000554)
- DRILL AMERICA 1/2"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA5)
- WEILER 5" Tiger Disc Abrasive Flap Disc, Flat (TY27), 60Z, 7/8" (50714)
- VSM Abrasive Belt, 60 Grit, SC, 4 x 36", PK10, Coated, 4" W, 36" L, 60 Grit, Medium, Silicon Carbide, Black (214684)
- VSM Abrasive Belt, 40 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 40 Grit, Coarse, Silicon Carbide (113464)
- VSM Abrasive Belt, 80 Grit, Zirc, 3 x 120", PK10, Coated, 3" W, 120" L, 80 Grit, Medium, Zirconia, ZK713X (108013)
- VSM Abrasive Belt, 24 Grit, Zirc, 4 x 132", PK10, Coated, 4" W, 132" L, 24 Grit, Extra Coarse, Zirconia (82806)
- VSM Abrasive Belt, 400 Grit, AO, 1 x 30", PK10, Coated, 1" W, 30" L, 400 Grit, Extra Fine, Aluminum Oxide (117843)
- VSM Abrasive Belt, 150 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 150 Grit, Very Fine, Aluminum Oxide (72364)
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/2 in W, 60 in L, 50 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072726991)
- Vsm Coated Sanding Belts