Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 40 Grit, Zirc, 25 x 60", PK2, Coated, 25" W, 60" L, 40 Grit, Coarse, Zirconia, ZK713X
Mfr # 222200
Zoro # G1912893
product price: $94.45
/pk 2, $47.23/ea
Free Shipping & Returns
$94.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25"
- Length 60"
- Abrasive Type Coated
- Abrasive Material Zirconia
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 222200
- Zoro # G1912893
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 25" |
Length | 60" |
Details
Item | Abrasive Belt,40 Grit,Zirc,25 x 60",PK2 |
Abrasive Type | Coated |
Abrasive Material | Zirconia |
Grit | 40 |
Grade | Coarse |
Series | ZK713X |
Color | Blue |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,40 Grit,Zirc,25 x 60 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SS-024088-080A Spiral Coated Abrasive Sanding Sleeve (SS-024088-080A)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 50G, TR, PK25 (66261162320)
- WEILER Arbor Flap Disc, 4-1/2, 36, Extra Coarse (98118)
- KLASS TOOLS 320 Grit Aluminium Oxide, Garnet Color Sandpaper 9" x 11" Sheet (1 Sheet) (KLA-CON-SAN-AOG-P320-FSx1)
- VSM Abrasive Belt, 280 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 280 Grit, Medium, Aluminum Oxide (216118)
- VSM Abrsive Belt, 220 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 220 Grit, Very Fine, KK711X (49726)
- VSM Abrasive Belt, 320 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 320 Grit, Extra Fine, Aluminum Oxide (2197)
- VSM Abrasive Belt, 60 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 60 Grit, Medium, Aluminum Oxide (14642)
- VSM Abrasive Belt, 40 Grit, Zirc, 1 x 90", PK10, Coated, 1" W, 90" L, 40 Grit, Coarse, Zirconia, ZK713X (213889)
- VSM Abrasive Belt, 60 Grit, SC, 1/2 x 12", PK20, Coated, 1/2" W, 12" L, 60 Grit, Medium, Silicon Carbide (201021)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 42 in L, 50 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072743934)
- Vsm Coated Sanding Belts