Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 40 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 40 Grit, Coarse, Zirconia, ZK713X
Mfr # 213239
Zoro # G1911907
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2"
- Length 72"
- Grit 40
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 213239
- Zoro # G1911907
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 72" |
Details
Item | Abrasive Belt,40 Grit,Zirc,2 x 72",PK10 |
Abrasive Type | Coated |
Grit | 40 |
Grade | Coarse |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,40 Grit,Zirc,2 x 72 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC12170200CD FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC12170200CD)
- 3M Sanding Belt, Coated, 6 in W, 48 in L, P120 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7000118868)
- VSM Abrasive Belt, 36 Grit, Zirc, 4 x 54", PK10, Coated, 4" W, 54" L, 36 Grit, Very Coarse, Zirconia, Blue (80404)
- ECONOLINE Nozzle, Pressure Feed (416533)
- VSM Abrasive Belt, 50 Grit, SC, 3 x 24", PK10, Coated, 3" W, 24" L, 50 Grit, Coarse, Silicon Carbide, Black (136410)
- VSM Abrasive Belt, 36 Grit, AO, 1/4 x 24", PK20, Coated, 1/4" W, 24" L, 36 Grit, Very Coarse, KK711X, Brown (107086)
- VSM Abrasive Belt, 120 Grit, SC, 3 x 21", PK10, Coated, 3" W, 21" L, 120 Grit, Fine, Silicon Carbide, Black (6427)
- VSM Abrasive Belt, 36 Grit, AO, 1 x 48", PK10, Coated, 1" W, 48" L, 36 Grit, Very Coarse, Aluminum Oxide (131630)
- VSM Abrasive Belt, 36 Grit, AO, 6 x 60", PK10, Coated, 6" W, 60" L, 36 Grit, Very Coarse, Aluminum Oxide (71869)
- VSM Abrasive Belt, 150 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 150 Grit, Very Fine, Aluminum Oxide (83156)
- 3M CUBITRON Sanding Belt, Coated, 3 in W, 132 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Maroon (7100010397)
- Vsm Coated Sanding Belts