Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 40 Grit, Zirc, 2 x 36", PK10, Coated, 2" W, 36" L, 40 Grit, Coarse, Zirconia, ZK713X
Mfr # 224641
Zoro # G1913121
product price: $29.75
/pk 10, $2.98/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2"
- Length 36"
- Grit 40
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 224641
- Zoro # G1913121
- UPC # 00662558009852
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 36" |
Details
Item | Abrasive Belt,40 Grit,Zirc,2 x 36",PK10 |
Abrasive Type | Coated |
Grit | 40 |
Grade | Coarse |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,40 Grit,Zirc,2 x 36 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Double Cut Shape F Regular Length, SF-15, 3/4 (10911)
- DYNABRADE Belt, 80G, 2"X42" (81005)
- SHAVIV Deburring Replacement Blade, B 10L (151-29095)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 1000G (66623357616)
- VSM Abrasive Belt, 60 Grit, Ceramic, 1x30", PK10, Coated, 1" W, 30" L, 60 Grit, Medium, Ceramic, XK870X (287540)
- VSM Abrasive Belt, 80 Grit, AO, 1 x 21", PK10, Coated, 1" W, 21" L, 80 Grit, Medium, Aluminum Oxide, KK711X (75634)
- VSM Abrasive Belt, 100 G, Cer, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 100 Grit, Fine, Ceramic, XK870X, Red (307820)
- VSM Abrasive Belt, 220 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 220 Grit, Very Fine, Aluminum Oxide (233257)
- VSM Abrasive Belt, 320 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 320 Grit, Extra Fine, Aluminum Oxide (139774)
- VSM Abrasive Belt, 100 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 100 Grit, Fine, Zirconia, ZK713X (202538)
- 3M Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Medium, Ceramic, 777F, Orange (7000118435)
- Vsm Coated Sanding Belts