Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 40 Grit, Zirc, 1/4x24", PK20, Coated, 1/4" W, 24" L, 40 Grit, Coarse, Zirconia, ZK713X
Mfr # 105386
Zoro # G1903321
product price: $13.77
/pk 20, $0.69/ea
$13.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/4"
- Length 24"
- Grit 40
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 105386
- Zoro # G1903321
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/4" |
Length | 24" |
Details
Item | Abrasive Belt,40 Grit,Zirc,1/4x24",PK20 |
Abrasive Type | Coated |
Grit | 40 |
Grade | Coarse |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,40 Grit,Zirc,1/4x24 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Corn Cob, Abrasive, 50 lb. (40125)
- CONTINENTAL ABRASIVES 6" x .045" x 7/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10600351)
- ZORO SELECT Carbide Bur, Cylinder, 1/2 In, 1/4 Shank (310-002703)
- PFERD 4-1/2" x 1/4 Grinding Wheel, 7/8" A.H. - SG INOX - Type 27 (61105)
- VSM Abrasive Belt, 60 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 60 Grit, Medium, Zirconia, ZK713X (81336)
- VSM Abrasive Belt, 80 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 80 Grit, Medium, Zirconia, ZK713X (81337)
- VSM Abrasive Belt, 80 Grit, SC, 3/4 x 24", PK20, Coated, 3/4" W, 24" L, 80 Grit, Medium, Silicon Carbide (240919)
- VSM Abrasive Belt, 120 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 120 Grit, Fine, Aluminum Oxide (54756)
- VSM Abrasive Belt, 40 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 40 Grit, Coarse, Ceramic, XK870X (281906)
- VSM Abrasive Belt, 40 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 40 Grit, Coarse, Silicon Carbide (113464)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 89 in L, 60 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072782916)
- Vsm Coated Sanding Belts