Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 40 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 40 Grit, Very Coarse, Zirconia
Mfr # 111406
Zoro # G1904511
product price: $15.46
/pk 20, $0.77/ea
$15.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/2"
- Length 18"
- Grit 40
- Grade Very Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 111406
- Zoro # G1904511
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 18" |
Details
Item | Abrasive Belt,40 Grit,Zirc,1/2x18",PK20 |
Abrasive Type | Coated |
Grit | 40 |
Grade | Very Coarse |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,40 Grit,Zirc,1/2x18 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Fiber Disc, 6x1/2in, VF, PK100 (7100032358)
- WEILER 4-1/2" Tiger X Flap Disc, Conical (TY29), 36Z, 5/8"-11 UNC (51204)
- WEILER Burr-Rx 1/2" Coated-Cup End Brush, .043/120CG Crimped Fill (86101)
- NORTON CO 3 Soft Norgrip Backup Pad - Low Profile (6128)
- VSM Abrasive Belt, 60 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 60 Grit, Medium, Ceramic, XK870X (284005)
- VSM Abrasive Belt, 36 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 36 Grit, Very Coarse, KK711X, Brown (124621)
- VSM Abrasive Belt, 80 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 80 Grit, Medium, Zirconia, ZK713X (97580)
- VSM Abrasive Belt, 600 Grit, SC, 37 x 60", PK2, Coated, 37" W, 60" L, 600 Grit, Ultra Fine, Silicon Carbide (103446)
- VSM Abrasive Belt, 50 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 50 Grit, Coarse, Zirconia, ZK713X (114350)
- VSM Abrasive Belt, 40 Grit, AO, 3 x 21", PK10, Coated, 3" W, 21" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (13574)
- VSM Abrasive Belt, 36 Grt, Ceramic, 3x132", PK10, Coated, 3" W, 132" L, 36 Grit, Very Coarse, Ceramic, Red (282002)
- Vsm Coated Sanding Belts