Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 40 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 40 Grit, Coarse, Zirconia, ZK713X
Mfr # 129756
Zoro # G1907138
product price: $18.83
/pk 20, $0.94/ea
$18.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/2"
- Length 18"
- Grit 40
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 129756
- Zoro # G1907138
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 18" |
Details
Item | Abrasive Belt,40 Grit,Zirc,1/2x18",PK20 |
Abrasive Type | Coated |
Grit | 40 |
Grade | Coarse |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,40 Grit,Zirc,1/2x18 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Grinding Cone, 2-3/4 Dia, 3-1/2 L, 24GR, AO (61463622387)
- PFERD 9/32" x 1/2" POLICAP® Abrasive Cap - Shape C - Aluminum Oxide - 280 Grit (46043)
- WEILER Wolverine 3/4" Crimped Wire End Brush, .0104" Steel Fill, 1/4" Stem (36247)
- METABO Pipeline Wheel, T27, ZA24T, 6"X1/8"X7/8" (616794420)
- VSM Abrasive Belt, 600 Grit, SC, 37 x 60", PK2, Coated, 37" W, 60" L, 600 Grit, Ultra Fine, Silicon Carbide (103446)
- VSM Abrasive Belt, 40 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 40 Grit, Coarse, Aluminum Oxide (36217)
- VSM Abrasive Belt, 40 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 40 Grit, Coarse, Ceramic, XK870X (281906)
- VSM Abrasive Belt, 80 Grit, Zirc, 37 x 60", PK2, Coated, 37" W, 60" L, 80 Grit, Medium, Zirconia, ZK713X (80542)
- VSM Abrasive Belt, 36 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 36 Grit, Very Coarse, Aluminum Oxide (20081)
- VSM Abrasive Belt, 120 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 120 Grit, Fine, Aluminum Oxide, Brown (12086)
- VSM Abrasive Belt, 180 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 180 Grit, Very Fine, Aluminum Oxide (11199)
- Vsm Coated Sanding Belts