Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 40 Grit, Zirc, 1 x 90", PK10, Coated, 1" W, 90" L, 40 Grit, Coarse, Zirconia, ZK713X
Mfr # 213889
Zoro # G1911922
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1"
- Length 90"
- Grit 40
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 213889
- Zoro # G1911922
- UPC # 00662558000453
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 90" |
Details
Item | Abrasive Belt,40 Grit,Zirc,1 x 90",PK10 |
Abrasive Type | Coated |
Grit | 40 |
Grade | Coarse |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,40 Grit,Zirc,1 x 90 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Phono Point Tool (66260195227)
- WEILER 7" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 40Z, 5/8-11" (51220)
- MIRKA Sanding Sheet, 9X11", P220, PK5 (23-104-220RP)
- 3M CUBITRON Cloth Belt, Coated, Ceramic, 80 Grit, Not Applicable, 726A, Purple (7100312100)
- VSM Abrasive Belt, 100 Grit, Zirc, 25 x 48", PK2, Coated, 25" W, 48" L, 100 Grit, Fine, Zirconia, ZK713X (111413)
- VSM Abrasive Belt, 320 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 320 Grit, Extra Fine, Silicon Carbide (201049)
- VSM Abrasive Belt, 220 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 220 Grit, Very Fine, Aluminum Oxide (10607)
- VSM Abrasive Belt, 120 Grit, SC, 6 x 48", PK10, Coated, 6" W, 48" L, 120 Grit, Fine, Silicon Carbide, Black (9583)
- VSM Abrasive Belt, 220 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 220 Grit, Very Fine, KK711X, Brown (217906)
- VSM Abrasive Belt, 80 Grit, SC, 1 x 42", PK10, Coated, 1" W, 42" L, 80 Grit, Coarse, Silicon Carbide, Black (204102)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721320)
- Vsm Coated Sanding Belts