Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 40 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 40 Grit, Coarse, Silicon Carbide
Mfr # 113464
Zoro # G1904913
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/2"
- Length 18"
- Grit 40
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 113464
- Zoro # G1904913
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 18" |
Details
Item | Abrasive Belt,40 Grit,SC,1/2 x 18",PK20 |
Abrasive Type | Coated |
Grit | 40 |
Grade | Coarse |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,40 Grit,SC,1/2 x 18 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia. (07660749221)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 5/8-11 (66623399138)
- NORTON ABRASIVES Sanding Wool Pad, 2 Grit, Coarse (07660702310)
- DYNABRADE Disc, 3-1/2"dia., AO, 120G, Non-Vac0, PK100 (79901)
- VSM Abrasive Belt, 180 Grit, SC, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 180 Grit, Very Fine, CK721X, Black (219713)
- VSM Abrasive Belt, 50 Grit, Ceramic, 2x24", PK10, Coated, 2" W, 24" L, 50 Grit, Coarse, Ceramic, XK870X (307855)
- VSM Abrasive Belt, 120 Grit, SC, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 120 Grit, Fine, Silicon Carbide (215038)
- VSM Abrasive Belt, 40 Grt, Ceramc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 40 Grit, Coarse, Ceramic, XK870X (291034)
- VSM Abrasive Belt, 80 Grt, Zirc, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 80 Grit, Medium, Zirconia, Blue (87252)
- VSM Abrasive Belt, 60 Grit, Zirc, 1 x 21", PK10, Coated, 1" W, 21" L, 60 Grit, Medium, Zirconia, ZK713X (136637)
- PFERD Coated Belt, Co-Cool, 1/4"x18", 40 Grit, Coated, 1/4" W, 18" L, 40 Grit, Ceramic Oxide (49497)
- Vsm Coated Sanding Belts