Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 40 Grit, Ceramic, 3x24", PK10, Coated, 3" W, 24" L, 40 Grit, Coarse, Ceramic, XK870X
Mfr # 306287
Zoro # G1886092
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3"
- Length 24"
- Grit 40
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 306287
- Zoro # G1886092
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 24" |
Details
Item | Abrasive Belt,40 Grit,Ceramic,3x24",PK10 |
Abrasive Type | Coated |
Grit | 40 |
Grade | Coarse |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,40 Grit,Ceramic,3x24 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Quick Change Discs, 2 In, 36, TR, PK50 (7100001474)
- DEDECO SUNBURST 2MM PINS RED 220 GRIT (A/O) 100/BX (1373)
- CGW ABRASIVES Surf Grinding Whl, 7x1x1-1/4, T5, WA46-I-V (34648)
- KODIAK CUTTING TOOLS SH-5 Type SH Carbide Bur Flame Shape Double Cut (5427015)
- VSM Abrasive Belt, 40 Grit, Zirc, 1/4x18", PK20, Coated, 1/4" W, 18" L, 40 Grit, Coarse, Zirconia, ZK713X (205925)
- VSM Abrasive Belt, 220 Grit, AO, 1/2 x 12", PK20, Coated, 1/2" W, 12" L, 220 Grit, Very Fine, KK711X, Brown (131281)
- VSM Abrasive Belt, 60 Grit, SC, 6 x 48", PK10, Coated, 6" W, 48" L, 60 Grit, Medium, Silicon Carbide, Black (41682)
- VSM Abrasive Belt, 80 Grit, SC, 1 x 30", PK10, Coated, 1" W, 30" L, 80 Grit, Medium, Silicon Carbide, Black (200753)
- VSM Abrasive Belt, 36 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 36 Grit, Very Coarse, Ceramic, Red (282851)
- VSM Abrasive Belt, 220 Grit, AO, 2 x 72", PK10, Coated, 2" W, 72" L, 220 Grit, Very Fine, Aluminum Oxide (7970)
- PFERD Coated Belt, Zirc, 3/4"x18", 36 Grit, Coated, 3/4" W, 18" L, 36 Grit, Zirconia Alumina (49740)
- Vsm Coated Sanding Belts