Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 40 Grit, Ceramic, 37x60", PK2, Coated, 37" W, 60" L, 40 Grit, Coarse, Ceramic, XK870X
Mfr # 307918
Zoro # G1887188
product price: $214.99
/pk 2, $107.50/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 37"
- Length 60"
- Grit 40
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 307918
- Zoro # G1887188
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 37" |
Length | 60" |
Details
Item | Abrasive Belt,40 Grit,Ceramic,37x60",PK2 |
Abrasive Type | Coated |
Grit | 40 |
Grade | Coarse |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,40 Grit,Ceramic,37x60 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Conditioning Disc, AlO, 3in, Crs, TR (59361)
- ZORO SELECT Carbide Bur, Taper Radius, 5/8, 1/4 Shank (310-002188)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 80 Grit, 5/8-11 (66623399139)
- AMERICAN HAWK INDUSTRIAL Blast Media Steel Shot 25 Grit Abrasive 50 Lb Bag (4000)
- VSM Abrasive Belt, 320 Grit, AO, 1 x 60", PK10, Coated, 1" W, 60" L, 320 Grit, Extra Fine, Aluminum Oxide (133659)
- VSM Abrasive Belt, 80 Grit, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 80 Grit, Medium, Ceramic, XK870X (286048)
- VSM Abrasive Belt, 36 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 36 Grit, Very Coarse, Aluminum Oxide (20081)
- VSM Abrasive Belt, 120 Grt, Ceramic, 4x36", PK10, Coated, 4" W, 36" L, 120 Grit, Fine, Ceramic, XK870X, Red (289978)
- VSM Abrasive Belt, 60G, AO, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 60 Grit, Medium, KK711X (11646)
- VSM Abrasive Belt, 220 Grit, AO, 37 x 60", PK5, Coated, 37" W, 60" L, 220 Grit, Very Fine, Aluminum Oxide (67672)
- VSM Abrasive Belt, 60 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 60 Grit, Medium, Zirconia, ZK713X (80433)
- Vsm Coated Sanding Belts