Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 40 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 40 Grit, Coarse, Ceramic, XK870X
Mfr # 281906
Zoro # G1915337
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 48"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 281906
- Zoro # G1915337
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 48" |
Details
Item | Abrasive Belt,40 Grit,Ceramic,2x48",PK10 |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 40 |
Grade | Coarse |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,40 Grit,Ceramic,2x48 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253370799)
- CLESCO DRUM KIT QLK-12 Extra Long Sanding Drum Kit with Quick Lock Style Drums (DRUM KIT QLK-12)
- ECONOLINE Blast Gun Assembly, 45 CFM, Nozzle 7/16 In (201542)
- CONTINENTAL ABRASIVES 5" 320 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN320)
- VSM Abrasive Belt, 120 Grit, SC, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 120 Grit, Fine, Silicon Carbide (212500)
- VSM Abrasive Belt, 80 Grt, Ceramc, 3/4x24", PK20, Coated, 3/4" W, 24" L, 80 Grit, Medium, Ceramic, XK870X (307825)
- VSM Abrasive Belt, 40 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 40 Grit, Coarse, Aluminum Oxide (1304)
- VSM Abrasive Belt, 60 Grit, Zirc, 1/4x12", PK20, Coated, 1/4" W, 12" L, 60 Grit, Medium, Zirconia, ZK713X (219801)
- VSM Abrsive Belt, 120 G, Zirc, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 120 Grit, Fine, Zirconia, Blue (96152)
- VSM Abrasive Belt, 40 Grit, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 40 Grit, Coarse, Ceramic, XK870X (286980)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 120 Grit, Medium, Ceramic, Blaze R980P, Orange (66261041384)
- Vsm Coated Sanding Belts