Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 40 Grit, Ceramic, 2x36", PK10, Coated, 2" W, 36" L, 40 Grit, Coarse, Ceramic, XK870X
Mfr # 283835
Zoro # G1916411
product price: $42.29
/pk 10, $4.23/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2"
- Length 36"
- Grit 40
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 283835
- Zoro # G1916411
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 36" |
Details
Item | Abrasive Belt,40 Grit,Ceramic,2x36",PK10 |
Abrasive Type | Coated |
Grit | 40 |
Grade | Coarse |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,40 Grit,Ceramic,2x36 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1" Coated Cup Crimped Wire End Brush, .0104" Steel Fill (11007)
- MIRKA Gold 3.5" Psa P150 W (23-308-150)
- DICO PRODUCTS Compound Assortment w/tubes of Jewelers, (7100066)
- CGW ABRASIVES Grinding Whl, 14x2x1.5, T1, GC80IV, Sg PK (38535)
- VSM Abrasive Belt, 40 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 40 Grit, Coarse, Ceramic, XK870X (281906)
- VSM Abrasive Belt, 80 Grit, Zirc, 3 x 18", PK10, Coated, 3" W, 18" L, 80 Grit, Medium, Zirconia, ZK713X (144227)
- VSM Abrasive Belt, 120 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 120 Grit, Fine, Zirconia, ZK713X (249118)
- VSM Abrasive Belt, 80 Grt, Zirc, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 80 Grit, Medium, Zirconia, Blue (87252)
- VSM Abrasive Belt, 40 Grit, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 40 Grit, Coarse, Ceramic, XK870X (286980)
- VSM Abrasive Belt, 400 Grit, AO, 1 x 48", PK10, Coated, 1" W, 48" L, 400 Grit, Extra Fine, Aluminum Oxide (200683)
- VSM Abrasive Belt, 100 Grit, Zirc, 6x132", PK10, Coated, 6" W, 132" L, 100 Grit, Fine, Zirconia, ZK713X (202134)
- Vsm Coated Sanding Belts