Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 40 Grit, Ceramic, 1x42", PK10, Coated, 1" W, 42" L, 40 Grit, Coarse, Ceramic, XK870X
Mfr # 307838
Zoro # G1886530
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Length 42"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 307838
- Zoro # G1886530
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 42" |
Details
Item | Abrasive Belt,40 Grit,Ceramic,1x42",PK10 |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 40 |
Grade | Coarse |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,40 Grit,Ceramic,1x42 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Tungsten Carbide Cutter, 1/8 in. (9911)
- ALC Deluxe Industrial Hood (40556)
- WEILER 2" Wire Radial Wheel, .0118" Steel Fill, 1/4" Stem (17956)
- DEWALT 7" x 1/4" x 7/8" Fast Cutting Abrasive (DW4547)
- VSM Abrasive Belt, 40 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 40 Grit, Coarse, Aluminum Oxide (72041)
- VSM Abrasive Belt, 320 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 320 Grit, Extra Fine, KK711X (256314)
- VSM Abrasive Belt, 100 G, Cer, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 100 Grit, Fine, Ceramic, XK870X, Red (282235)
- VSM Abrasive Belt, 120 Grt, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 120 Grit, Fine, Ceramic, XK870X, Red (281751)
- VSM Abrasive Belt, 120 Grit, AO, 8 x 107", PK10, Coated, 8" W, 107" L, 120 Grit, Fine, Aluminum Oxide (108996)
- VSM Abrasive Belt, 40 Grit, SC, 1/4 x 18", PK20, Coated, 1/4" W, 18" L, 40 Grit, Coarse, Silicon Carbide (100548)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 40 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (69957398024)
- Vsm Coated Sanding Belts