Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 40 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 40 Grit, Coarse, Aluminum Oxide
Mfr # 1329
Zoro # G1907232
product price: $125.50
/pk 10, $12.55/ea
Free Shipping & Returns
$125.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 132"
- Grit 40
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 1329
- Zoro # G1907232
- UPC # 00662558017482
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 132" |
Details
Item | Abrasive Belt,40 Grit,AO,4 x 132",PK10 |
Abrasive Type | Coated |
Grit | 40 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,40 Grit,AO,4 x 132 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Disc Roll, Coated, Grit 100, 5" dia (78072775474)
- CONTINENTAL ABRASIVES 2" x 50 Yards 180 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A180)
- PASCO Sanding Disc 5-in W x 5-in L 60-Grit No Hole Disc Tab PSA 100-Pack (P6.23-05060.DWT)
- NORTON ABRASIVES Cotton Fiber Point, 3/8" x 3/4" x 1/8" (61463620242)
- VSM Abrasive Belt, 120 G, Cer, 1/2 x 12", PK20, Coated, 1/2" W, 12" L, 120 Grit, Fine, Ceramic, XK870X, Red (283043)
- VSM Abrasive Belt, 80 Grit, Ceramic, 1x21", PK10, Coated, 1" W, 21" L, 80 Grit, Medium, Ceramic, XK870X (307832)
- VSM Abrasive Belt, 36 Grt, Ceramic, 8x107", PK10, Coated, 8" W, 107" L, 36 Grit, Very Coarse, Ceramic, Red (282773)
- VSM Abrasive Belt, 240 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 240 Grit, Very Fine, Aluminum Oxide (114250)
- VSM Abrasive Belt, 220 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 220 Grit, Very Fine, Aluminum Oxide (201513)
- VSM Abrsive Belt, 120 Grt, SC, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 120 Grit, Fine, CK721X, Black (103521)
- VSM Abrasive Belt, 60 Grit, AO, 1/2 x 12", PK20, Coated, 1/2" W, 12" L, 60 Grit, Medium, Aluminum Oxide (25826)
- Vsm Coated Sanding Belts