Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 40 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 40 Grit, Coarse, Aluminum Oxide
Mfr # 72041
Zoro # G1888859
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3/8"
- Length 13"
- Grit 40
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 72041
- Zoro # G1888859
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3/8" |
Length | 13" |
Details
Item | Abrasive Belt,40 Grit,AO,3/8 x 13",PK20 |
Abrasive Type | Coated |
Grit | 40 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,40 Grit,AO,3/8 x 13 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 12 pc (310-120012)
- 3M Refill Roll, 95 ft. L x 2-1/2in, Very Fine (7000028211)
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 873108,731 2 (873108)
- PFERD 4" Crimped Mini Bevel Brush - .014 SS Wire, 5/8-11 Thread (82370)
- VSM Abrasive Belt, 36 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 36 Grit, Very Coarse, Silicon Carbide (104924)
- VSM Abrasive Belt, 40 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (14531)
- VSM Abrasive Belt, 60 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 60 Grit, Medium, Aluminum Oxide (14642)
- VSM Abrasive Belt, 60 Grt, Ceramc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 60 Grit, Medium, Ceramic, XK870X (283226)
- VSM Abrasive Belt, 36 Grit, Zirc, 1/2x12", PK20, Coated, 1/2" W, 12" L, 36 Grit, Very Coarse, Zirconia (116756)
- VSM Abrasive Belt, 120 Grit, AO, 2 x 60", PK10, Coated, 2" W, 60" L, 120 Grit, Fine, Aluminum Oxide, KK711X (1899)
- VSM Abrasive Belt, 24 Grit, AO, 3 x 24", PK10, Coated, 3" W, 24" L, 24 Grit, Extra Coarse, Aluminum Oxide (90048)
- Vsm Coated Sanding Belts