Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 40 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 40 Grit, Coarse, Aluminum Oxide, Brown
Mfr # 47019
Zoro # G1887501
product price: $113.99
/pk 2, $57.00/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 37"
- Length 60"
- Grit 40
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 47019
- Zoro # G1887501
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 37" |
Length | 60" |
Details
Item | Abrasive Belt,40 Grit,AO,37 x 60",PK2 |
Abrasive Type | Coated |
Grit | 40 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,40 Grit,AO,37 x 60 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON 3M Cubitron 3 Cut and Grind Wheel, 90020, 36+, T27, 6 in x 5/32 in x 5/8 in-11 (150 x 4.2 mm x 5/8-11 in), ANSI, 10 ea/Case (90020)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 1/4" L Trim (66252838962)
- FLEX-HONE TOOL BC1516600 FLEX-HONE, 0.938" (23.8mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC1516600)
- IRWIN Lenox Metal Max Angle Grinder Diamond Cutoff Wheel 4"X5/8" (LEX1972920)
- VSM Abrsive Belt, 180 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 180 Grit, Very Fine, KK711X (8922)
- VSM Abrasive Belt, 120 Grt, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 120 Grit, Fine, Ceramic, XK870X, Red (287436)
- VSM Abrasive Belt, 120 Grit, SC, 52 x 103", PK2, Coated, 52" W, 103" L, 120 Grit, Fine, Silicon Carbide (66247)
- VSM Abrasive Belt, 80 Grit, SC, 3/4 x 24", PK20, Coated, 3/4" W, 24" L, 80 Grit, Medium, Silicon Carbide (240919)
- VSM Abrasive Belt, 120 Grit, Zirc, 3 x 18", PK10, Coated, 3" W, 18" L, 120 Grit, Fine, Zirconia, ZK713X (211502)
- VSM Abrasive Belt, 80 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 80 Grit, Medium, KK711X, Brown (211762)
- PFERD Coated Belt, Al/Oxd, 4"x36", 60 Grit, Coated, 4" W, 36" L, 60 Grit, Aluminum Oxide (49375)
- Vsm Coated Sanding Belts