Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 40 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 40 Grit, Coarse, Aluminum Oxide
Mfr # 36217
Zoro # G1887282
product price: $16.69
/pk 20, $0.83/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3/4"
- Length 18"
- Grit 40
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 36217
- Zoro # G1887282
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3/4" |
Length | 18" |
Details
Item | Abrasive Belt,40 Grit,AO,3/4 x 18",PK20 |
Abrasive Type | Coated |
Grit | 40 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,40 Grit,AO,3/4 x 18 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Instant, Polish Paste, Mirror Finish (07T907)
- MARCO 3/4" ID x 50 Ft. Black Heavy-Duty Abrasive Blasting Hose with 10L366HE (10L850123)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Grit #120 Hook & Loop, 4 Holes Vented (M-178555)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 108 in L, 80 Grit, Coarse, Aluminum Oxide, R215 Metalite, Brown (07660760082)
- VSM Abrasive Belt, 24 Grt, Ceramic, 4x132", PK10, Coated, 4" W, 132" L, 24 Grit, Extra Coarse, Ceramic, Red (282202)
- VSM Abrasive Belt, 320 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 320 Grit, Extra Fine, Silicon Carbide (201049)
- VSM Abrasive Belt, 150 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 150 Grit, Very Fine, Aluminum Oxide (11939)
- VSM Abrasive Belt, 60 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 60 Grit, Medium, Aluminum Oxide (14642)
- VSM Abrasive Belt, 320 Grit, SC, 4 x 36", PK10, Coated, 4" W, 36" L, 320 Grit, Extra Fine, Silicon Carbide (113032)
- VSM Abrasive Belt, 50 Grit, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 50 Grit, Coarse, Ceramic, XK870X (286473)
- 3M Sanding Belt, Coated, 37 in W, 60 in L, P120 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (7010326389)
- Vsm Coated Sanding Belts