Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 40 Grit, AO, 3 x 21", PK10, Coated, 3" W, 21" L, 40 Grit, Coarse, Aluminum Oxide, KK711X
Mfr # 13574
Zoro # G1907573
product price: $22.89
/pk 10, $2.29/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3"
- Length 21"
- Grit 40
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 13574
- Zoro # G1907573
- UPC # 00662558013163
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 21" |
Details
Item | Abrasive Belt,40 Grit,AO,3 x 21",PK10 |
Abrasive Type | Coated |
Grit | 40 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,40 Grit,AO,3 x 21 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 30in, 120Grit (30588)
- WEILER 5" Single Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (12276)
- 3M LOW PROFILE DISC PAD 3M(TM) STIKIT(TM) (20351)
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90034)
- VSM Abrasive Belt, 60 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 60 Grit, Medium, Zirconia, ZK713X (98388)
- VSM Abrasive Belt, 80 Grt, Ceramc, 3/4x24", PK20, Coated, 3/4" W, 24" L, 80 Grit, Medium, Ceramic, XK870X (307825)
- VSM Abrasive Belt, 36 Grit, SC, 25 x 60", PK2, Coated, 25" W, 60" L, 36 Grit, Very Coarse, Silicon Carbide (236483)
- VSM Abrasive Belt, 100 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 100 Grit, Fine, Aluminum Oxide, KK711X (11537)
- VSM Abrasive Belt, 80 Grt, Ceramic, 8x107", PK10, Coated, 8" W, 107" L, 80 Grit, Medium, Ceramic, XK870X (307899)
- VSM Abrasive Belt, 36 Grit, Zirc, 1/2x24", PK20, Coated, 1/2" W, 24" L, 36 Grit, Very Coarse, Zirconia (112304)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 320 Grit, Extra Fine, Aluminum Oxide, R228 Metalite, Brown (78072721308)
- Vsm Coated Sanding Belts