Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 40 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 40 Grit, Coarse, Aluminum Oxide, Brown
Mfr # 135994
Zoro # G1907652
product price: $76.08
/pk 2, $38.04/ea
Free Shipping & Returns
$76.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 25"
- Length 60"
- Grit 40
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 135994
- Zoro # G1907652
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 25" |
Length | 60" |
Details
Item | Abrasive Belt,40 Grit,AO,25 x 60",PK2 |
Abrasive Type | Coated |
Grit | 40 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,40 Grit,AO,25 x 60 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SS-008024-050A Spiral Coated Abrasive Sanding Sleeve (SS-008024-050A)
- ARC ABRASIVES Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, Z-WEB (630080181)
- NORTON ABRASIVES Combination Grit Stone, Aluminum, 8x2x1 (61463685565)
- WEILER Wire Wheel Wire Brush, Crimped Wire, 4" Dia. (93111)
- VSM Abrasive Belt, 80 Grit, SC, 1 x 30", PK10, Coated, 1" W, 30" L, 80 Grit, Medium, Silicon Carbide, Black (200753)
- VSM Abrasive Belt, 24 Grt, Ceramic, 4x132", PK10, Coated, 4" W, 132" L, 24 Grit, Extra Coarse, Ceramic, Red (282202)
- VSM Abrasive Belt, 60 Grit, SC, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 60 Grit, Medium, Silicon Carbide (231315)
- VSM Abrasive Belt, 100 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 100 Grit, Fine, Aluminum Oxide, KK711X (136824)
- VSM Abrasive Belt, 80 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 80 Grit, Medium, Aluminum Oxide (25575)
- VSM Abrasive Belt, 40 Grit, Ceramic, 4x36", PK10, Coated, 4" W, 36" L, 40 Grit, Coarse, Ceramic, XK870X (291426)
- NORTON CO Sanding Belt, Coated, 1/2 in W, 12 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (66623373754)
- Vsm Coated Sanding Belts