Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 40 Grit, AO, 2 x 72", PK10, Coated, 2" W, 72" L, 40 Grit, Coarse, Aluminum Oxide, KK711X
Mfr # 119959
Zoro # G1906042
product price: $38.31
/pk 10, $3.83/ea
$38.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2"
- Length 72"
- Grit 40
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 119959
- Zoro # G1906042
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 72" |
Details
Item | Abrasive Belt,40 Grit,AO,2 x 72",PK10 |
Abrasive Type | Coated |
Grit | 40 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,40 Grit,AO,2 x 72 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD41418 FLEX-HONE, 4.250" (108mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD41418)
- AMERICAN ABRASIVE SUPPLY Glass Beads, 50lb., 40-50 Mesh, No.5 (GLB405050)
- 3M CUBITRON Flap Disc, Cloth, 4 in. dia., 60 Grit (60440273500)
- NORTON ABRASIVES Fiber Dsc BU Pad, 5D, Arbor Hole, 5D (63642543235)
- VSM Abrasive Belt, 120 Grit, Zirc, 6 x 60", PK10, Coated, 6" W, 60" L, 120 Grit, Fine, Zirconia, ZK713X (113952)
- VSM Abrasive Belt, 36 Grit, AO, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 36 Grit, Very Coarse, KK711X (212706)
- VSM Abrasive Belt, 80 Grit, SC, 1 x 30", PK10, Coated, 1" W, 30" L, 80 Grit, Medium, Silicon Carbide, Black (200753)
- VSM Abrasive Roll, Coated, 2x50 yd., 240 Grit (314423)
- VSM Abrasive Belt, 80 Grt, Ceramc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 80 Grit, Medium, Ceramic, XK870X (288415)
- VSM Abrasive Belt, 40 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (14531)
- VSM Abrasive Belt, 80 Grt, Ceramc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 80 Grit, Medium, Ceramic, XK870X (281752)
- Vsm Coated Sanding Belts