Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 36 Grt, Ceramic, 3x132", PK10, Coated, 3" W, 132" L, 36 Grit, Very Coarse, Ceramic, Red
Mfr # 282002
Zoro # G1915431
product price: $203.99
/pk 10, $20.40/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3"
- Length 132"
- Grit 36
- Grade Very Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 282002
- Zoro # G1915431
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 132" |
Details
Item | Abrasive Belt,36 Grt,Ceramic,3x132",PK10 |
Abrasive Type | Coated |
Grit | 36 |
Grade | Very Coarse |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,36 Grt,Ceramic,3x132 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Diamnd Truing n Dresg Tl, BCSG, 1/2, 0.001" (66260156907)
- PFERD Felt Point Cylindr. - 1/4" x 3/8" - 1/8" Shank, Medium Grade (48520)
- SHAVIV Deburring Tool Set, HSS, w/B20 Blade (155-29066)
- CONTINENTAL ABRASIVES 3" 60 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3060)
- VSM Abrasive Belt, 36 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 36 Grit, Very Coarse, Aluminum Oxide (61135)
- VSM Abrasive Belt, 60 Grit, Zirc, 1/4x24", PK20, Coated, 1/4" W, 24" L, 60 Grit, Medium, Zirconia, ZK713X (101690)
- VSM Abrsive Belt, 180 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 180 Grit, Very Fine, KK711X (8922)
- VSM Abrasive Belt, 150 Grit, SC, 2 x 36", PK10, Coated, 2" W, 36" L, 150 Grit, Very Fine, Silicon Carbide (98943)
- VSM Abrasive Belt, 40 Grit, Ceramic, 1x48", PK10, Coated, 1" W, 48" L, 40 Grit, Coarse, Ceramic, XK870X (307839)
- VSM Abrasive Belt, 120 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 120 Grit, Fine, Aluminum Oxide, Brown (12086)
- PFERD Coated Belt, Zirc, 2"x60", 36 Grit, Coated, 2" W, 60" L, 36 Grit, Zirconia Alumina (49792)
- Vsm Coated Sanding Belts