Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 36 Grt, Ceramic, 1x132", PK10, Coated, 1" W, 132" L, 36 Grit, Very Coarse, Ceramic, Red
Mfr # 283802
Zoro # G1916253
product price: $81.79
/pk 10, $8.18/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1"
- Length 132"
- Grit 36
- Grade Very Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 283802
- Zoro # G1916253
- UPC # 00662558017222
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 132" |
Details
Item | Abrasive Belt,36 Grt,Ceramic,1x132",PK10 |
Abrasive Type | Coated |
Grit | 36 |
Grade | Very Coarse |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,36 Grt,Ceramic,1x132 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL M15900 3x8.9x3x38 12° Pointed Cone Doublecut (SM-41MMDC)
- PFERD 4-1/2" Threaded Hook & Loop Disc Holder - 5/8-11 Thread (43410)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 50 Grit, Coarse, Ceramic, R981 SG, Red (78072718714)
- UNITED ABRASIVES/SAIT SAIT 23456 C24R Concrete Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 20MM, 1-Pack (23456)
- VSM Abrasive Belt, 100 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 100 Grit, Fine, Zirconia, ZK713X (145889)
- VSM Abrasive Belt, 80 Grt, Ceramc, 1/4x18", PK20, Coated, 1/4" W, 18" L, 80 Grit, Medium, Ceramic, XK870X (286189)
- VSM Abrasive Belt, 120 Grt, Ceramic, 6x60", PK10, Coated, 6" W, 60" L, 120 Grit, Fine, Ceramic, XK870X, Red (306245)
- VSM Abrasive Belt, 180 Grit, AO, 52 x 103", PK2, Coated, 52" W, 103" L, 180 Grit, Very Fine, Aluminum Oxide (206221)
- VSM Abrasive Belt, 80 Grit, AO, 4 x 118", PK10, Coated, 4" W, 118" L, 80 Grit, Medium, Aluminum Oxide (117799)
- VSM Abrasive Belt, 36 Grit, Zirc, 2 x 36", PK10, Coated, 2" W, 36" L, 36 Grit, Very Coarse, Zirconia, Blue (210727)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 120 Grit, Not Applicable, Ceramic, 947A, Maroon (7010299911)
- Vsm Coated Sanding Belts