Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 36 Grit, Zirc, 4 x 54", PK10, Coated, 4" W, 54" L, 36 Grit, Very Coarse, Zirconia, Blue
Mfr # 80404
Zoro # G1889358
product price: $121.99
/pk 10, $12.20/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 54"
- Abrasive Type Coated
- Abrasive Material Zirconia
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 80404
- Zoro # G1889358
- UPC # 00662558007025
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 54" |
Details
Item | Abrasive Belt,36 Grit,Zirc,4 x 54",PK10 |
Abrasive Type | Coated |
Abrasive Material | Zirconia |
Grit | 36 |
Grade | Very Coarse |
Series | ZK713X |
Color | Blue |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,36 Grit,Zirc,4 x 54 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disc Pad, 6", PK10 (05776)
- VSM Abrasive Belt, 36 Grit, AO, 1-1/2x60", PK10, Coated, 1-1/2" W, 60" L, 36 Grit, Very Coarse, KK711X (9073)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253370797)
- WALTER SURFACE TECHNOLOGIES 1-1/2 in. x 3 in. x 5/8 in. T17 Cone (12C401)
- VSM Abrasive Belt, 120 Grit, AO, 25 x 75", PK2, Coated, 25" W, 75" L, 120 Grit, Fine, Aluminum Oxide, Brown (1969)
- VSM Abrasive Belt, 80 Grit, Ceramic, 1x30", PK10, Coated, 1" W, 30" L, 80 Grit, Medium, Ceramic, XK870X (288664)
- VSM Abrasive Belt, 220 Grit, SC, 3 x 21", PK10, Coated, 3" W, 21" L, 220 Grit, Very Fine, Silicon Carbide (9052)
- VSM Abrasive Belt, 36 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 36 Grit, Very Coarse, Zirconia, Blue (106552)
- VSM Abrasive Belt, 36 Grit, Zirc, 1 x 30", PK10, Coated, 1" W, 30" L, 36 Grit, Very Coarse, Zirconia, Blue (96092)
- VSM Abrasive Belt, 36 Grt, Ceramic, 6x132", PK10, Coated, 6" W, 132" L, 36 Grit, Very Coarse, Ceramic, Red (282816)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728594)
- Vsm Coated Sanding Belts